TESTO 470 with English calibration certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number61-0105-36-56
Calibration CertificateGeneral proofreading
Measurement Range (rpm)Optical type using modulated light beam/1 to 99999, Contact type/0.1 to 19999 (varies depending on rotation shaft diameter)
Part Number0563 0470 (General calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can measure rotation speed using both optical and contact methods.
Simply attach an adapter for the probe tip or surface velocity measuring disk to switch from optical to contact measurement.
Measurement can be easily performed by simply attaching a reflector to the object to be measured and shining visible red light onto the reflector.
Easy one-handed operation. Easy switching between measurement methods. Measures rotation speed, speed and length. Includes a "low battery" warning function.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Accuracy ±1 digit: ±0.02% of measured value *Resolution: 0.01 rpm (+1 to +99.99 rpm), 0.1 rpm (+100 to +999.9 rpm), 1 rpm (+1000 to +99999 rpm) *Speed: 0.10 to 1999 m/ min, 0.30 to 6500 ft/min, 4.00 to 78000 inches/min *Length: 0.02 to 99000m, 0.01 to 99000 feet, 1.00 to 99999 inches *Accuracy ±1 digit (length): 0.02m (depending on resolution) *Surface velocity : Disc 0.1m*Operating temperature: 0~+50°C*Battery type: AA batteries x 2*Battery life: 40 hours*External dimensions: 175 x 60 x 28mm*Mass: 190g

Ulasan Produk

Tidak ada ulasan