TESTO 465 with calibration certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number61-0105-35-20
Calibration CertificateGeneral calibration
Measurement Range (rpm)1~999999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an optical type that can measure rotation speed without contact.
Measurement can be easily performed by simply attaching a reflector to the object to be measured and shining visible red light onto the reflector.
Easy operation with one hand.
Saves average, maximum/minimum, and latest values.
It is possible to measure objects up to 600 mm away.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Accuracy ±1digit: ±0.02% of measured value *Resolution: 0.01rpm (+1 to +99.99rpm), 0.1rpm (+100 to +999.9rpm), 1rpm (+1000 to +99999rpm) *Operating temperature: 0 to + 50°C*Battery type: AA batteries x 2*Battery life: 40 hours*External dimensions: 144 x 58 x 20mm*Weight: 145g

Ulasan Produk

Tidak ada ulasan