Kondisi Barang:
Authorized Partner
Spesifikasi
| AS ONE Part Number | 61-0103-34-56 |
|---|---|
| Calibration Certificate | General proofreading |
| Measurement Range (rpm) | 100~29999 |
| Part Number | 0560 0460 (General calibration (English)) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comes with LED marker.
Equipped with hold display function and maximum/minimum value display function.
* We do not deliver to private homes (detached houses / apartments).
Equipped with hold display function and maximum/minimum value display function.
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationResolution: 0.1rpm (100 to 999.9rpm), 1rpm (1000 to 29999rpm)*Accuracy: ±0.02% of measurement value*Unit: rpm, rps*Operating temperature: 0 to +50°C*Accessories: Shipping inspection certificate, strap , belt holder, protective cap, dry battery *Battery type: AAA alkaline batteries x 2 *Battery life: 20 hours (when backlight is off) *External dimensions: 119 x 46 x 25 mm (when protective cap is attached) *Mass :85g (including protective cap and battery)
Ulasan Produk
Tidak ada ulasan




















































































































































