TESTO 440 Thermo-Hygrometer Set with English Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number63-1202-27-56
Calibration CertificateGeneral proofreading
Part Number0563 4404 (General calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous measurement of gas relative humidity and temperature. Probe measurement data is transferred wirelessly (Bluetooth) to the main unit. Wet bulb temperature, dew point temperature, and absolute humidity are calculated and displayed. Measurement data is saved in the main unit's memory in CSV format and can be read on a PC.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement items: Temperature/humidity *Battery: 7 AA batteries *Body size: 154 x 65 x 32mm*Body weight: 250g*Set contents**testo440**Temperature and humidity probe (wireless)**Exclusive soft case**Single 3 Dry batteries (main body/3 pieces, probe/4 pieces)**USB cable**Shipping inspection certificate*Calibration points are 1 point each at 25°C temperature and 50% humidity. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan