TESTO 425 with wind speed calibration document

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Accuracy±0.5°C, ±(0.03 m/s + 4.0% of measured value) (0.01 to +20 m/s)
Battery3XAA
Battery Life35H
Cable Length (m)1.5
Diameter (mm)Probe shaft: 7.5
Dimensions (mm)135x60x28
HousingABS + PC/TPE
Included AccessoriesCase, dry cell battery, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)268
Measuring Range-20 ~ +70 °C, 0.01 ... +20 m/s
Operating Temperature (°C)-20 to +50, Probe: -20 to +70
Probe Length (mm)180
Protection ClassIP40,IP20
Resolution0.1 °C,0.01 m/s
Storage Temperature (°C)-20 ~ +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 425 is a hot-wire anemometer that measures wind speed, air temperature and air volume. The probe extends up to 820 mm, making it ideal for measurements at heights and large diameter ducts. It excels at measuring low wind speeds (~5 m/s) and maintains a resolution of 0.01 m/s over the entire measurement range. Since the wind speed value is automatically corrected based on the measured value of the built-in barometric pressure sensor, correction calculation after measurement is unnecessary.
Air velocity/air volume in ventilation duct, Air velocity/air volume at outlet, Air filter performance test, Air current in air environment measurement (Building Sanitation Act, etc.), Air velocity in exhaust system (Periodical self-inspection of local exhaust system), Smoking room Airflow (Revised Health Promotion Law)
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan