TESTO 416 with wind speed calibration document

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp21.999.900
Spesifikasi
Accuracy±(0.2 m/s + 1.0% of measured value)
Battery3XAA
Battery Life60H
Cable Length (m)1.5
Diameter (mm)Probe shaft: 16
Dimensions (mm)135x60x28
HousingABS + PC/TPE
Included AccessoriesCase, dry cell battery, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)323
Measuring Range0.6 ~ 40 m/s
Operating Temperature (°C)-10 to +50, Probe: -10 to +70
Probe Length (mm)329
Protection ClassIP40,IP20
Resolution0.1 m/s
Storage Temperature (°C)-10 ~ +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 416 is a vane anemometer for measuring wind speed and volume. The probe tip has a diameter of 16 mm and can be extended up to 850 mm, making it ideal for measurements at heights and large diameter ducts. It is characterized by higher accuracy than hot-wire anemometers in the medium wind speed range (5 to 40 m/s). Also, unlike the hot wire type, it is not affected by temperature or air pressure (air density).
Air velocity/air volume in the ventilation duct, air velocity/air volume at the outlet
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan