TESTO 410-2 with wind speed and temperature calibration documents

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy±(0.2 m/s + 2% of measured value)
BatteryAAA battery x 2
Battery LifeAbout 60 hours
Dimensions (mm)46x133x25
Humidity Measuring Range (%RH)0~100
Included AccessoriesStrap, protective cap, belt holder, 2 x AAA batteries, instruction manual, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)110
Measurement Accuracy (°C)±0.5
Measurement Interval0.5 seconds
Operating Temperature (°C)-10~+50
Protection ClassIP10
Resolution (%RH)0.1
Resolution (m/s)0.1
Resolution (°C)0.1
Storage Temperature (°C)-20~+70
Temperature Measurement Range (°C)-10~+50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pocket-sized vane anemometer can measure wind speed, temperature, and humidity. It can be used not only for spot measurements at ventilation vents (intake and exhaust vents) and to check air quality, but also for outdoor use. Parameters such as dew point temperature, wet bulb temperature, Beaufort wind scale M, and perceived temperature can be displayed with the push of a button.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan