Owon 4-1/2 digit, 60S/s digital multimeter

Sebelum PPN:
Rp4.399.900 - Rp5.799.900
Spesifikasi
Display3.5 inch TFT LCD
Mass (kg)About 0.45
Outer Dimensions, Width W x Depth D x Height H (mm)235x88x65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3.5-inch (480x320) high-resolution LCD with 55,000 counts DC voltage accuracy up to 0.05% Up to 65 readings per second True RMS AC voltage/current measurement Dual-line display Trend analysis accessible in chart mode SCPI supported Data recording function records measurement data to internal memory and allows recorded data to be read and processed by computer Lithium battery model (XDM1241) and AC power model (XDM1041) Models suitable for different application scenarios are available
AC voltage (ACV), DC voltage (DCV), AC current (ACA), DC current (DCA), Resistance (Ω), Frequency (Hz), Continuity check, Diode test, Battery test, Capacitance, Temperature, etc. measurement of

Ulasan Produk

Tidak ada ulasan