TESTO 405-V1 with wind speed and temperature calibration documents

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Accuracy±(0.1 m/s + 5% of measured value) (0 to 2 m/s range), ±(0.3 m/s + 5% of measured value) (other ranges)
BatteryAAA battery x 2
Battery LifeAbout 20 hours
Diameter (mm)Probe shaft: 16
Dimensions (mm)37x490x36
DisplayLCD
Included AccessoriesDuct holder, clip, 3 x AAA batteries, instruction manual, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Length (mm)Probe shaft: 300
Mass (g)115
Measurement Accuracy (°C)±0.5
Operating Temperature (°C)0~+50
Resolution (m/s)0.01
Resolution (°C)0.1
Storage Temperature (°C)-20~+70
Temperature Measurement Range (°C)-20~+50
Tip Diameter (mm)Probe shaft: 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact thermal anemometer that can measure air speed and temperature. It has an extendable rod (up to 300 mm) and is suitable for checking air speed in ventilation ducts and measuring indoor air speed (such as drafts through windows). The display is rotatable.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan