TESTO 405i Smart Probe with air velocity calibration documentation

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.499.900
Spesifikasi
Accuracy±(0.1m/s + 5% of measured value) (0 to 2m/s range), ±(0.3m/s + 5% of measured value) (2 to 15m/s range)
BatteryAAA battery x 3
Battery Life15 hours
Dimensions (mm)30x200x41
HousingPlastic
Included Accessories3 x AAA batteries, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Length (mm)Probe shaft: 400
Mass (g)119.6
Matching SystemRequires iOS 11.0 or later, Android 6.0 or later, and a mobile device with Bluetooth(R) 4.0
Measurement Accuracy (°C)±0.5
Operating Temperature (°C)-20~+50
Resolution (m/s)0.01
Resolution (°C)0.1
Storage Temperature (°C)-20~+60
Temperature Measurement Range (°C)-20~+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a hot wire anemometer that can measure air velocity, air temperature, and air volume. It is small and highly portable. The bendable shaft can be extended up to 400 mm, making it easy to measure inside ducts.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan