TESTO 400 multi-point CO2 set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp199.999.900
Spesifikasi
AS ONE Part Number65-2666-05
Dimensions, Width W x Depth D x Height H (mm)95x39x210
Humidity Measuring Range (%RH)5~95
Length (mm)210
Measurement Temperature Range (°C)0~50
Measuring ItemTemperature, humidity, air pressure, CO2
Measuring RangeCO2: 0 to 10,000 (ppm), CO2: 0 to 10,000 ppm, Atmospheric pressure (hPa): 700 to 1,100
Number255-4483
Power Input (V)AC adapter
ResolutionHumidity: 0.1 (%RH), 0.1 (hPa)
Resolution (ppm)1
Resolution (°C)0.1
Set ContentsTesto 400 main unit, 4 wireless IAQ probes, measurement stand
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-point monitoring set that includes four IAQ probes that measure temperature, humidity, CO2, and air pressure all at once, along with a dedicated stand.
It is useful for point measurements and simulations in places where people gather.
Heat stroke measures.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
IAQ probe (wireless): temperature, humidity, air pressure, atmospheric CO2

Ulasan Produk

Tidak ada ulasan