Owon 35-70MHz, 2ch, 125-300MSa/s, 8k Arbitrary Waveform Function Generator

Sebelum PPN:
Rp6.999.900 - Rp9.299.900
Spesifikasi
Display3.6 inches
Number of Channels2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[Vertical] 14bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum output frequency: 70 MHz, Maximum sample rate: 300 MSa/s, Vertical resolution: 14 bits, Maximum arbitrary waveform length: 8 k points, 5 basic waveforms, 150 built-in waveforms, user-defined arbitrary waveforms, AM, FM, PM, FSK, sweep, burst, SCPI command support, remote control via USB device port, 3.6-inch TFT color LCD display, Easy-to-use, small and thin body
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan