Owon 35-100MHz, 2ch, 500MSa/s, 10M Function Generator

Sebelum PPN:
Rp13.999.900 - Rp22.999.900
Spesifikasi
Display7 inch LCD
Mass (kg)About 2.3
Outer Dimensions, Width W x Depth D x Height H (mm)340x177x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frequency bandwidth: 35-100MHz; Sample rate: 500MSa/s; Vertical resolution: 14-bit arbitrary waveform; Waveform memory depth: 10M; Comprehensive waveform output: 6 basic waveforms and 150 built-in arbitrary waveforms; Comprehensive modulation functions: AM, FM, PM, FSK, FSK, 4FSK, PSK, OSK, ASK, BPSK, PWM, Sweep, Burst; Integrated high-precision frequency counter, supporting range: 100mHz-200MHz; Supports SCPI and LabVIEW; 7-inch (800x480 pixels) multi-touch screen, supports
Capable of oscillating from an ultra-low frequency band, it is widely used as a signal source for low-frequency experiments and measurements in a wide range of fields such as electrical/electronics, machinery, and chemistry.

Ulasan Produk

Tidak ada ulasan