Owon 3-1/2 to 4-1/2 digits, /Handheld multimeter
#Grup produk P113737554
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- OW18D / OW18E (4-1/2 digit handheld digital multimeter) Resolution: 4-1/2 digits (20,000 counts) Measurement: True RMS (AC) Functions: NCV (non-contact voltage detection), dark place light Communication: Bluetooth (BLE 4.0) *OW18E only Logging: Data logging, offline logging (OW18E, dedicated app required) App: Android / iOS / Windows (OW18E) - OW16A / OW16B (3-1/2 digit handheld digital multimeter) Resolution: 3-1/2 digits (6,000 counts) Measurement: True RMS (AC) Functions: NCV (non-contact voltage detection) Communication: Bluetooth (BLE 4.0) *OW16B only Logging: Data logging, offline logging (OW16B, dedicated app required) App: Android / iOS / Windows (OW16B) - OW18A / OW18B (3-1/2-digit handheld digital multimeter) Resolution: 3-1/2 digits (6,000 counts) Measurement: True RMS (AC) Functions: NCV, dark place light Communication: Bluetooth (BLE 4.0) *OW18B only Logging: Data logging, offline logging (OW18B, dedicated app required) App: Android / iOS / Windows (OW18B) - OW69 / OW69B (handheld multimeter) Resolution: 60,000 counts, basic accuracy ±0.03% (high precision) Safety standards: CAT III 1000 V, CAT IV 600 V, built-in 1000 V high-performance fuse Housing: Fully adhesive-coated (drop-resistant and comfortable to the touch), wide soft rubber stand Magnet: Built-in ultra-strong magnet (adheres to steel surfaces such as distribution board doors, supports one-handed operation) Measurement features: Hybrid voltage detection (simultaneous AC+DC measurement, useful for diagnosing complex systems) Alarm: Customizable upper and lower limits; warning displayed when threshold is exceeded; 2.8-inch IPS LCD (wide field of view), dual theme display; Light: 2 x LED lights (convenient for working in dark places); Probe: Silicon probe (durable, safe, easy to clean); - OW67 / OW67B (handheld multimeter) Resolution: 60,000 counts, basic accuracy ±0.08%; Safety standards: CAT III 1000 V, CAT IV 600 V, built-in 1000 V high-performance fuse; Housing/magnet/stand: Robust specifications equivalent to the OW69 series; Power measurement: Up to 2,500W. Directly reads power consumption from AC/DC power supplies and USB ports with optional accessories (multiple parameters including active power, apparent power, voltage, and current). 4-20mA signal conversion: Intuitive confirmation with percentage display. Alarm: Custom upper and lower limit settings. Display/light: 2.8-inch IPS display, dual theme, 2 LEDs. Probe: Standard magnetic silicone probe (durable, safe, and easy to clean). OW65 / OW65B (Handheld Multimeter) Resolution: 3-1/2 digits (6,000 counts). Safety standards: CAT III 1000 V, CAT IV 600 V, built-in 1000 V high-performance fuse. Housing/magnet/stand: Rugged, drop-resistant, with a powerful magnet. Communication: Bluetooth (compatible with Android and iOS) *OW65B only. Remote control: Mobile remote control (improved safety and convenience in special environments, OW65B). Logging: Visualize, compare, analyze, and save with the app (OW65B). Display/light: 2.8-inch IPS display, dual theme, 2 LEDs. Probe: Silicon probe (durable, safe, and easy to clean).
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
