Sanwa Electric Instrument 3 Range Digital Insulation Resistance Tester

Sebelum PPN:
Rp7.199.900 - Rp7.699.900
Spesifikasi
AC Voltage (V)600 (AC/DC automatic discrimination)
Built-in FuseF1202 0.5A/600V DIA6.3x32mm ceramic tube
Calibration CertificateGeneral calibration
Continuity Check40 (short circuit current 200mA or less)
DC Voltage (V)600 (AC/DC automatic discrimination)
Dimensions (H x W x D) (mm)170x142x57
Dimensions, Width W x Height H x Depth D (mm)142x170x57
Included AccessoriesTest lead (TL-112a: total length approx. 1.2m/pin tip 20mm), strap (ST-50), instruction manual
Mass (g)About 600
Operation Environment0 to 40°C, humidity 90% or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)4000
Safety StandardIEC61010CAT.III600V
Short Circuit Current (mA)200 or less
TypeDigital insulation resistance tester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital insulation resistance tester with a safety design that complies with JIS C 1302-2002.
All-in-one case integrated dustproof and splashproof (IP54 standard) design.
3 range switching type / large LCD display with backlight / automatic hold function for the last measured value.
equipment maintenance
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
Live wire check: Test not possible with 30V AC/DC or more, buzzer sounds and ALARM lights up

Ulasan Produk

Tidak ada ulasan

Halaman Terkait