Owon 20-200MHz, 2ch, 100MS/s-1GS/s, 6k Handheld Oscilloscope

Sebelum PPN:
Rp13.999.900 - Rp29.999.900
Spesifikasi
Display3.7 inches
Memory Length(Points) 8k
Number of Channels2
Number of Digits[Multimeter] 3.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[Vertical] 8bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-in-1 (oscilloscope + multimeter) Frequency bandwidth: 20MHz, 60MHz, 100MHz, 200MHz, 2 channels Sample rate: up to 100Msamples/s (20MHz model), up to 1Gsamples/s (other models) Record length: 6k Auto-scale function FFT 20 types of automatic measurement function USB data transfer Rechargeable lithium-ion battery Approximately 6 hours of continuous operation 3.7-inch LCD, 640x480 pixels
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan