Owon 1ch, max. 500W, 10mV/1mA programmable DC power supply

Sebelum PPN:
Rp6.499.900 - Rp7.499.900
Spesifikasi
Display2.8 inch
Number of Channels1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Output Power (W)500
Resolution10mV/1mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum output per channel: 500W. Channel output resolution: 10mV / 1mA. Sequence (list) output: 10 steps. Low ripple and noise. Overvoltage protection / overcurrent protection. Output voltage / current waveform monitor function. Temperature control. Cooling fan. 2.8-inch LCD. Interface: USB device. Compact and lightweight, weighing approximately 1.8kg.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan