Owon 1ch, max 300W DC power supply & multimeter

Sebelum PPN:
Rp5.299.900 - Rp7.199.900
Spesifikasi
Display2.8 inch
Number of Channels1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution10mV/1mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC power supply + multimeter. Compact and easy to carry. USB interface, supports SCPI commands. DC power supply features: 150W/300W output. High-resolution output: 10mV/1mA. 10-step sequence output function. Overvoltage/overcurrent protection. Output current/voltage value monitor function. Multimeter features: 4-1/2 digit multimeter. Supports voltage, current, capacitance, resistance, continuity test, and diode test.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan