Owon 1ch, Max 150W, 10mV/1mA Fanless 1-Channel Power Supply

Sebelum PPN:
Rp4.199.900 - Rp5.099.900
Spesifikasi
Display2.8 inch
Number of Channels1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution10mV/1mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fanless design: Ultra-quiet, vibration-free, and reduces the risk of potential failures. Excellent heat dissipation design: Prevents temperature rise even when operating for long periods at full load, preventing deterioration of internal components. Lightweight and slim design. Output resolution: 10mV/1mA. List/sequence output, supports four parameter setting memories. Overvoltage protection (OVP), overcurrent protection (OCP), and overheat protection. The output has a built-in discharge circuit, preventing the risk of high voltage remaining when the power is turned off. Remote control possible from a PC using SCPI commands via the USB communication interface. 2.8-inch TFT LCD display.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan