TESTO 175 H1 with temperature and humidity calibration documents

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
BatteryAAA battery x 3
Battery Life3 years (15 minute intervals)
Dimensions (mm)53x149x27
HousingPlastic
Included AccessoriesProtrusion probe (NTC/capacitive humidity sensor), wall holder, lock, battery, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
InterfaceMini USB, SD card slot
Mass (g)130
Measurement Accuracy (°C)±0.4(-20~+55)±1Digit
Memory1000000 measurements
Number of Channels2 built-in
Operating Temperature (°C)-20~+55
Protection ClassIP54
Resolution (°C)0.1
Sample Rate10 seconds to 24 hours
SensorLifetime: Long-term drift of the sensor <1% RH/year (ambient temperature + 25°C)
Storage Temperature (°C)-20~+55
Temperature Measurement Range (°C)-20~+55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB temperature and humidity data logger features a built-in protruding temperature and humidity sensor. It transmits measurement data using an SD card and records temperature, relative humidity, absolute humidity, and dew point temperature. Measurement data is automatically backed up when the battery runs out or is replaced. The display shows all the necessary information (current measurement value, threshold, points exceeding threshold, minimum/maximum values, remaining battery level, etc.).
*When placing an order, please specify the name to be written on the document.
Feature
Specification
EU guidelines 2014/30/EU and 2011/65EU

Ulasan Produk

Tidak ada ulasan