TESTO 174T 1-channel Meter with English Calibration Certificate, 0572 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.599.900 - Rp12.999.900
Spesifikasi
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a reassuring 2-year warranty.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sensor: NTC (built-in) *Measurement range: -30~+70°C*Accuracy: ±0.5°C (-30~+70°C)±1digit*Resolution: 0.1°C*Memory: 16,000 measurements *Measurement interval: 1 Minutes to 24 hours (selectable) *Function: maximum/minimum value display, battery remaining amount display, upper and lower limit alarm installation display *Operating temperature: -30 to +70°C*Storage temperature: -40 to +70°C*Battery Type: CR2032 button type lithium battery (3V) x 2 (included for testing) *Battery life (measurement interval 15 minutes, +25°C): 500 days *External dimensions: 38 x 60 x 18.5 mm *Protection class: IP65 *Weight: 35g *Included items: testo174T mini temperature data logger, wall holder, battery (2 CR2032 lithium batteries), shipping inspection document Please ask. *The calibration point is one point at a temperature of 25°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan