TESTO 174T 1-channel analyzer with calibration certificate, 0572 series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900 - Rp12.999.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a reassuring 2-year warranty.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sensor: NTC (temperature) * Channel: 1 temperature channel (built-in) * Measurement unit: °C * Measurement range: -35°C to +55°C (built-in) * Accuracy ±1 digit: ±0.5°C (-35°C to +55°C )*Resolution: 0.1°C*Battery life: 3 years (for 15 minute intervals)*Operating temperature: -35°C~+55°C*Storage temperature: -35°C~+55°C*External dimensions: 89 x 53 x 27mm* Battery type: AAA alkaline batteries x 3 (for temperatures below -10°C, Energizer batteries are recommended) *Protection grade: IP65 *Measurement frequency: 10 seconds to 24 hours *Memory: 1,000,000 data *Calibration points is one point at a temperature of 25°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan