TESTO 110 Laboratory Thermometer Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Height (mm)34
Included AccessoriesCase, batteries, shipping inspection certificate, Pt100 laboratory temperature probe (0618 7072)
Length (mm)60
Measurement Temperature Range (°C)-50~+400
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature DisplayMinimum: 0.01°C
Trusco Part No.524-9380
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 110 is a digital thermometer that is ideal for applications requiring high accuracy, such as in laboratories and the food industry.
Laboratory temperature probes are glass probes ideal for measuring the temperature of corrosive materials.
Supports display, recording, and documentation of measurement results via app integration. Calculates time average and multi-point average, and provides audible alarms. Rugged, compact body with backlit display.
For temperature measurement requiring high accuracy in laboratories and food industries.
*System accuracy is the sum of the main unit accuracy and the probe accuracy.

Ulasan Produk

Tidak ada ulasan