Owon 100MHz, 2ch, 1GS/s, 10M PC-connectable oscilloscope

Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Spesifikasi
Frequency band (MHz)100
Mass (kg)About 0.45
Memory Length10M
Number of Channels2ch
Outer Dimensions, Width W x Depth D x Height H (mm)170x120x18
Sample Rate1GSa/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frequency bandwidth: 100MHz, 2 channels. Sample rate: Up to 1Gsample/s. Maximum vertical resolution: 14-bit (VDS6102A), 8-bit (VDS6102). Record length: 10M. 5MHz signal generator included as standard. Supports SCPI commands. Power supply: Powered via USB Type-C or 5 to 15V DC power supply. Interface: USB Type-C, LAN, WiFi (optional).
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan