Owon 100-500MHz, 2/4ch, 2.5GSa/s, 100M Oscilloscope

Sebelum PPN:
Rp27.999.900 - Rp119.999.900
Spesifikasi
Display10.1 inch
Memory Length(Points) 100M
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[Vertical] 8bit
Sample Rate (time/s)2.5G
Wave Form[Update rate] 500000 wfrms/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Excellent Performance: OWON X-Vision III's advanced architecture provides low noise, deep record length, and a fast waveform update rate. A maximum record length of 100M points and a maximum waveform update rate of 500,000 waveforms/second ensure clear signal capture. Vertical axis scale: 500uV/div-10V/div, horizontal axis scale: 500ps/div-1000s/div, 1M points. FFT analysis accurately extracts frequency components. - Android-based Expansion: Built-in microphone and speaker, and support for external devices such as mouse and keyboard, greatly improving operational efficiency. An easy-to-use file manager allows for easy viewing, editing, and exporting. The optional wireless module (Wi-Fi/Bluetooth) supports FTP, network printers, mobile hotspots, etc. - Various Functions: Oscilloscope, 2 channels Integrated 50MHz waveform generator (optional), frequency counter, voltmeter, FFT, and protocol analysis functions. Various trigger types: Edge, Video, Pulse Width, Slope, Runt, Window, Timeout, Nth Edge, Logic, RS232/UART, I2C, SPI, CAN, LIN. Waveform generator model supports waveform clone and Bode plot functions. Advanced FFT allows zooming for clear waveform display and cursor information support. Convenient automatic measurement function with statistics, measurement indicators, and cursor gating. Human-machine interface and design. Slim body with a depth of 10cm saves workspace. 10.1-inch multi-touch display for enhanced operation. Gesture operation and customized shortcuts make operation easier. Power can be supplied from AC power or USB Type-C (12V/4A).
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan