Owon 100-200MHz, 2ch, 1GS/s, 20M oscilloscope

Sebelum PPN:
Rp8.399.900 - Rp11.999.900
Spesifikasi
Display7 inches
Memory Length(Points) 20M
Number of Channels2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[Vertical] 8bit
Sample Rate (time/s)1G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-channel oscilloscope + 25MHz arbitrary waveform generator (SDS210S, 215S, 220S). Frequency bandwidth: 100MHz, 150MHz, 200MHz. Maximum sample rate: 1GS/s (when using 2 channels). 20M point record length. 30 types of waveform parameter automatic measurement. 6-digit high-precision frequency counter. FFT analysis. USB device & host port, SCPI command support. 7-inch TFT LCD display.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan