Owon 1.6 to 3.6GHz, -160dBm, -82dBc/Hz Handheld Spectrum Analyzer

Sebelum PPN:
Rp41.999.900 - Rp92.999.900
Spesifikasi
Display8 inch LCD
Mass (kg)About 2.5
Outer Dimensions, Width W x Depth D x Height H (mm)265x190x58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frequency range: 1.6 to 3.6 GHz Display average noise level: -160 dBm Phase noise: -82 dBc/Hz @ 1 GHz and offset amplitude accuracy: <1.5 dB Minimum resolution bandwidth (RBW): 10 Hz Standard GPS receiver EMI pre-compliance test kit TG model up to 3.6 GHz Tracking generator kit with 8-inch IPS touchscreen display, wide viewing angle Lithium-ion battery, up to 4-6 hours life
Since it measures frequency distribution and power simultaneously, it can measure a wide range of subjects, including harmonics, unwanted radiation, modulation, distortion, and phase noise. Its main applications include measuring and inspecting bandwidth, noise, harmonic distortion, and unwanted radiation (EMI) in broadcasting equipment such as televisions, mobile phones, radios, and communication equipment.

Ulasan Produk

Tidak ada ulasan