GENTOS GD Series Simple Headlight Hybrid

Sebelum PPN:
Rp799.900
Spesifikasi
Batteries UsedDedicated rechargeable battery (included) / 3 AA alkaline batteries (sold separately)
Brightness (Lm)Approximately 350-60
Continuous Lighting Time (hour)Approximately 7-40
Dimensions (WxHxD) (mm)[Head] Approx. 46.5x35.8x25.2 [Battery box] Approx. 84.8x53.8x30.4
Drop Durability (m)2
IP Rating64
Irradiation Distance (m)Approximately 110
Luminous Flux (Lm)350
Power SupplyDedicated lithium polymer rechargeable battery 3.7V 1800mAh (included) or 3 AA alkaline batteries (sold separately)
Protection ClassIP64 (compliant)
Types of Light BulbsLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gentos GD Series Hybrid Headlamp
Maximum 350 lumen output for 7 hours of continuous use
White LED with three illumination levels: High, Mid, and Eco, with 40 hours of continuous use in Eco mode
Hybrid model that can use three AA alkaline batteries (sold separately) in addition to the included dedicated battery
Toggle the lighting sequence between High Start and Eco Start by holding the switch
Charging indicator indicates charging status with color (red/charging, green/fully charged)
Rear recognition light (red, can be switched between steady and flashing) for improved rear visibility
Moveable head allows downward angle adjustment up to 80°
The inside of the headband is coated with silicone for improved grip
Charges via Type-C cable (included)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait