EARTH POWER Generator Inverter (Genset Inverter)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Current (A)20
Dimensions (mm)527x419x461
Frequency (Hz)50/60
Rated Output (kVA)2
Rated Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum frame model! Lightweight thanks to the aluminum die-cast frame. High output is possible with parallel operation. The parallel operation function allows for a rated output of 3.8kVA. * Parallel cord (sold separately) is required. Can be stored in two layers.

Ulasan Produk

Tidak ada ulasan