SK (Niigata Seiki) LCD Monitor Microscope

Sebelum PPN:
Rp12.999.900
Spesifikasi
Frame Rate (fps)25
Image Sensor1/4.5CMOS
Included AccessoriesUSB cablex2 (Type-A/Type-C) / microSD card (32GB) / 2 screws for mounting the support pole / Cross / Hex wrench
InterfaceUSB 2.0 Type-A
Light SourceWhite LED x 30
Magnification (times)5-130
Mass of Main Unit (g)1980
MaterialABS
Number of pixels12 million pixels
Operating Temperature Range (°C)12905
Operation Distance (mm)5-200
Power Supply (V)3.7 lithium-ion battery (3000mAh)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording file formatJPEG (still image), Main unit: MOV (video), PC camera mode: AVI (video), ASF (video)
Resolution[Video] 1920 x 1080, 1280 x 720 [Still image] 4032 x 3024, 3264 x 2448, 1920 x 1080
Supported OSWindows 7,8,10,11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a microscope with a large 10-inch LCD monitor.
With 12 megapixels, you can record and observe in high quality.
By connecting it to a PC, you can observe on a larger screen.
The wide working distance allows for observation of a wide range of objects, from small to large.
You can save still images and videos (microSD card).
It is rechargeable and can be carried around for short periods of time.
For inspection of cracks and surface deterioration of mechanical parts such as metals, fibers, and resins
Feature
This is a microscope with a large 10-inch LCD monitor.
With 12 megapixels, you can record and observe in high quality.
By connecting it to a PC, you can observe on a larger screen.
The wide working distance allows for observation of a wide range of objects, from small to large.
You can save still images and videos (microSD card).
It is rechargeable and can be carried around for short periods of time.
Use
For inspection of cracks and surface deterioration of mechanical parts such as metals, fibers, and resins

Ulasan Produk

Tidak ada ulasan