SK (Niigata Seiki) Usb Foot Pedal

Sebelum PPN:
Rp799.900
Spesifikasi
Cable Length (m)3
Connector ShapeUSB Type-A
Mass (g)140
MaterialBody: ABS
Power SupplyUSB bus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMomentary *When stepped on

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a foot pedal that can be connected to a computer and stepped on to operate the keyboard, including the seat cut key.
Foot pedal for operating a computer keyboard
Feature
This is a foot pedal that can be connected to a computer and stepped on to operate the keyboard, including the seat cut key.
Use
Foot pedal for operating a computer keyboard

Ulasan Produk

Tidak ada ulasan