SK (Niigata Seiki) Digital S-Line Test Indicator (Indikator Dial Stroke Panjang)
#Grup produk P113732489
Spesifikasi
| Included Accessories | Contact point replacement spanner, stem (with dovetail) DIA8, CR2032 |
|---|---|
| Mass of Main Unit (g) | 70 |
| Material | Probe tip: Carbide |
| Measuring Force (N) | 0.1 or less |
| Measuring Range (mm) | 2 |
| Minimum Display (mm) | 0.01/0.001 |
| Minimum Reading (mm) | 0.001 |
| Power Supply | CR2032 (included for testing) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | Leverage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a high-end model "S line series" that pursues high functionality and performance.
Data transmission is possible with a dedicated cable (sold separately).
Displays digital and analog simultaneously for intuitive judgment.
270° rotating LCD case.
To guarantee accuracy, an inspection table is included that shows the values at the time of inspection.
You can set favorite buttons to easily call up functions.
Comes with MIN and MAX measurement functions.
Equipped with a measurement direction (+-) switching function.
Comes with hold function and preset function.
Comes with an auto display off function (about 10 minutes).
The minimum display can be switched.
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
Data transmission is possible with a dedicated cable (sold separately).
Displays digital and analog simultaneously for intuitive judgment.
270° rotating LCD case.
To guarantee accuracy, an inspection table is included that shows the values at the time of inspection.
You can set favorite buttons to easily call up functions.
Comes with MIN and MAX measurement functions.
Equipped with a measurement direction (+-) switching function.
Comes with hold function and preset function.
Comes with an auto display off function (about 10 minutes).
The minimum display can be switched.
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
Feature
This is a high-end model "S line series" that pursues high functionality and performance.Data transmission is possible with a dedicated cable (sold separately).
Displays digital and analog simultaneously for intuitive judgment.
270° rotating LCD case.
To guarantee accuracy, an inspection table is included that shows the values at the time of inspection.
You can set favorite buttons to easily call up functions.
Comes with MIN and MAX measurement functions.
Equipped with a measurement direction (+-) switching function.
Comes with hold function and preset function.
Comes with an auto display off function (about 10 minutes).
The minimum display can be switched.
Indication error for all measurement ranges (μm): 8
Use
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20S-Line%20Test%20Indicator%20(Indikator%20Dial%20Stroke%20Panjang)/dlP113732489-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
