SK (Niigata Seiki) Digital Mini Depth with Calibration Documents (Alat Ukur Kedalaman Digital)
#Grup produk P113732425
Spesifikasi
| Base Width (mm) | 61 |
|---|---|
| Body Length (mm) | 86 |
| Calibration Certificate | General Calibration |
| Instrumental Error (mm) | ±0.2 |
| Mass (g) | 40 |
| Measuring Range (mm) | 0 to 25 |
| Minimum Reading (mm) | 0.1 |
| Operating Temperature Range (°C) | 0~40 |
| Power Supply | For CR2032 (lithium battery) test |
| Probe (mm) | 3.1 x 4.1 (0.8 x 2.9 tip) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to see with digital display, with hold function. The material is plastic, so it is lightweight and easy to measure!
Depth measurement
*For products with a (T) at the end of the part number, the requester name on the calibration report will be left blank. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Orders for products with a calibration certificate cannot be cancelled after they are placed. *Products with a calibration certificate and traceability system diagram can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents.
Depth measurement
*For products with a (T) at the end of the part number, the requester name on the calibration report will be left blank. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Orders for products with a calibration certificate cannot be cancelled after they are placed. *Products with a calibration certificate and traceability system diagram can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents.
Warning
*For products with a (T) at the end of the part number, the requester name on the calibration report will be left blank. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Orders for products with a calibration certificate cannot be cancelled after they are placed. *Products with a calibration certificate and traceability system diagram can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents.Feature
Easy to see with digital display, with hold function. The material is plastic, so it is lightweight and easy to measure!Use
Depth measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20Mini%20Depth%20with%20Calibration%20Documents%20(Alat%20Ukur%20Kedalaman%20Digital)/btP113732425-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
