SK (Niigata Seiki) S-Line Data Transfer Cable

Sebelum PPN:
Rp8.399.900
Spesifikasi
Cable Length (m)3
Connector ShapeD-SUB9
Included Accessoriescable, dedicated software
Part NumberDEI-233S_,DEI-WK_,DET-234S_,DET-____SW
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 7,8,10,1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measured data can be imported into a PC. It is possible to make pass/fail judgments and record data by setting tolerances with cables and dedicated software. When the tolerance is NG, the color change of the numerical value and the buzzer sound make it easy to judge NG. Measured data can be recorded in a specified application (Excel, Notepad, etc.). Measurement data can be automatically recorded at specified intervals (0.1-60 minutes). CSV data save can be selected at intervals of 200ms. It is possible to change the mode of the measuring instrument and recall preset values.
For importing measurement data to a personal computer
Feature
Measured data can be imported into a PC. It is possible to make pass/fail judgments and record data by setting tolerances with cables and dedicated software. When the tolerance is NG, the color change of the numerical value and the buzzer sound make it easy to judge NG. Measured data can be recorded in a specified application (Excel, Notepad, etc.). Measurement data can be automatically recorded at specified intervals (0.1-60 minutes). CSV data save can be selected at intervals of 200ms. It is possible to change the mode of the measuring instrument and recall preset values.
Use
For importing measurement data to a personal computer

Ulasan Produk

Tidak ada ulasan