SK (Niigata Seiki) Digital S-Line Test Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp24.999.900 - Rp26.999.900
Spesifikasi
Communication Protocol(Wired) DTC-2
Included AccessoriesContact point replacement spanner, stem (with dovetail) DIA8, CR2032
Mass of Main Unit (g)70
MaterialProbe tip: Carbide
Minimum Display (mm)0.01/0.001
Minimum Reading (mm)0.001
Operating Temperature Range (°C)14732
Power SupplyCR2032 (included for testing)
Repeatability (µm)1
TypeLeverage
Waterproof Protection GradeIP54
Wireless Communication SystemBluetooth Class 3, communication distance 15m or more (line-of-sight)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-end model "S line series" that pursues high functionality and high performance. The built-in wireless type does not require the installation of a transmitter. Simultaneously displays digital and analog that can be judged intuitively. 270° rotating liquid crystal case. For accuracy assurance, it comes with an inspection table showing the numerical values at the time of inspection. A favorite button can be set for easy function recall. Equipped with MIN, MAX measurement function. Equipped with measurement direction (+-) switching function. With hold function and preset function. With auto display off function (about 10 minutes). Minimum display can be switched.
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
Feature
It is a high-end model "S line series" that pursues high functionality and high performance. The built-in wireless type does not require the installation of a transmitter. Simultaneously displays digital and analog that can be judged intuitively. 270° rotating liquid crystal case. For accuracy assurance, it comes with an inspection table showing the numerical values at the time of inspection. A favorite button can be set for easy function recall. Equipped with MIN, MAX measurement function. Equipped with measurement direction (+-) switching function. With hold function and preset function. With auto display off function (about 10 minutes). Minimum display can be switched.
Use
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.

Ulasan Produk

Tidak ada ulasan