SK (Niigata Seiki) Levelnic

Sebelum PPN:
Rp67.999.900
Spesifikasi
Calibration CertificateCompliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous measurement of two axes in the X and Y directions is possible. Small and lightweight type. Comes with an inspection table that guarantees performance. RS-232C output (external output) is possible, and data recording, flatness, and perpendicularity software can be used. Compared to the bubble tube type, it is a digital type that can determine numerical values in a short time, and there is no data reading error by the measurer. Since the measured value is displayed on the main unit, the numerical value can be read directly. With the 0 call and 1/2 call switches, operations such as setting the reference and halving the display can be done with one touch. Special bases and jigs can be attached with screw holes on the bottom.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
*If you are using a computer that does not have an RS-232C port, please prepare a separate USB-serial converter. *If the delivery address is a private residence (a detached house or an apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
Warning
*If you are using a computer that does not have an RS-232C port, please prepare a separate USB-serial converter. *If the delivery address is a private residence (a detached house or an apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
Feature
Simultaneous measurement of two axes in the X and Y directions is possible. Small and lightweight type. Comes with an inspection table that guarantees performance. RS-232C output (external output) is possible, and data recording, flatness, and perpendicularity software can be used. Compared to the bubble tube type, it is a digital type that can determine numerical values in a short time, and there is no data reading error by the measurer. Since the measured value is displayed on the main unit, the numerical value can be read directly. With the 0 call and 1/2 call switches, operations such as setting the reference and halving the display can be done with one touch. Special bases and jigs can be attached with screw holes on the bottom.
Use
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.

Ulasan Produk

Tidak ada ulasan