SK (Niigata Seiki) Jangka Sorong Digital Pengukur Celah (Jangka Celah Digital)

Sebelum PPN:
Rp7.199.900
Spesifikasi
ArmStraight
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a thin base 2-point support (spherical) type. The step can be measured in one shot, and the convex part can be escaped with the movable stylus. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It is a base shape that allows the convex part of the reference surface to escape. Comes with a hold function. With auto-off function (about 20 minutes).
For measuring steps
* Maximum tolerance does not include quantization error (± 1 count).
Warning
* Maximum tolerance does not include quantization error (± 1 count).
Feature
It is a thin base 2-point support (spherical) type. The step can be measured in one shot, and the convex part can be escaped with the movable stylus. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It is a base shape that allows the convex part of the reference surface to escape. Comes with a hold function. With auto-off function (about 20 minutes).
* Measurement range (mm): (-13)-(+16) * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.03 * Stylus operating range (mm): 22 * Base shape: 2 Point support (spherical surface) * Stylus (mm): Tip SR0.5
Use
For measuring steps

Ulasan Produk

Tidak ada ulasan