SK (Niigata Seiki) Digital S-Line Height Gauge

Sebelum PPN:
Rp19.999.900 - Rp36.999.900
Spesifikasi
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-end model "S line series" that pursues high functionality and high performance. With a handle, smooth slider movement is possible. Data can be transmitted by connecting a dedicated data transfer cable. It has a reference function that remembers the zero point even when the power is turned off. With fine movement feed. With auto-off function (about 10 minutes).
For measuring molds and jigs and marking work
* Maximum tolerance does not include quantization error (± 1 count). * A transfer cable (sold separately) is required to send data. * Operating temperature range (°C): 10-40 * Data transmission connection unit: DTC-M1 (wired)
Warning
* Maximum tolerance does not include quantization error (± 1 count). * A transfer cable (sold separately) is required to send data. * Operating temperature range (°C): 10-40 * Data transmission connection unit: DTC-M1 (wired)
Feature
It is a high-end model "S line series" that pursues high functionality and high performance. With a handle, smooth slider movement is possible. Data can be transmitted by connecting a dedicated data transfer cable. It has a reference function that remembers the zero point even when the power is turned off. With fine movement feed. With auto-off function (about 10 minutes).
* Measurement range (mm): 0-350 * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.04 * Slider fine movement feed up / down amount (mm): 6
Use
For measuring molds and jigs and marking work

Ulasan Produk

Tidak ada ulasan