SK (Niigata Seiki) S-Line Data Transfer Cable

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-2724-61
Connector ShapeUSB
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable for transferring measured values compatible with the S line series. Measurement data can be imported into a personal computer. Pass / fail judgment and data recording are possible by setting tolerances with cable & dedicated software. There is also a data transmission button on the device connection terminal of the cable.
For importing measurement data to a personal computer
* Digital S line indicator DEI-*** MW series cannot be used at the same time as a wireless receiver.
Warning
* Digital S line indicator DEI-*** MW series cannot be used at the same time as a wireless receiver.
Feature
A USB cable for transferring measured values compatible with the S line series. Measurement data can be imported into a personal computer. Pass / fail judgment and data recording are possible by setting tolerances with cable & dedicated software. There is also a data transmission button on the device connection terminal of the cable.
* Applicable models: D-*** IP67M, DHG-** M, DEI-*** MH, DEI-*** MW * Cable length (m): 2 * Supported OS: Windows 7/8/10
Use
For importing measurement data to a personal computer

Ulasan Produk

Tidak ada ulasan