SK (Niigata Seiki) Digital S-Line Caliper

Sebelum PPN:
Rp4.499.900 - Rp9.199.900
Spesifikasi
IP Grade67
Power SupplyCR2032 (included for testing)
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wired transmission function. It is a waterproof protection class IP67 specification that can be used safely even in the field where it is exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. Smooth sliding is possible due to the sliding surface wrap finish. This is a preset type that can display any numerical value at any position. Comes with a hold function. With auto-off function (about 8 minutes). With auto-on function.
For outside, inside, step, depth measurement
* Maximum tolerance does not include quantization error (± 1 count). * A transfer cable (sold separately) is required to send data. * Operating temperature range (°C): 10-40 * Data transmission connection unit: DTC-M1 (wired)
Warning
* Maximum tolerance does not include quantization error (± 1 count). * A transfer cable (sold separately) is required to send data. * Operating temperature range (°C): 10-40 * Data transmission connection unit: DTC-M1 (wired)
Feature
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wired transmission function. It is a waterproof protection class IP67 specification that can be used safely even in the field where it is exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. Smooth sliding is possible due to the sliding surface wrap finish. This is a preset type that can display any numerical value at any position. Comes with a hold function. With auto-off function (about 8 minutes). With auto-on function.
* Measurement range (mm): 0-150 * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.03
Use
For outside, inside, step, depth measurement

Ulasan Produk

Tidak ada ulasan