SK (Niigata Seiki) Digital Depth Gauge (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital type for depth measurement. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. A fine round bar stylus with a tip of Φ1.5 mm that can measure small holes and grooves. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a hold function. With auto-off function (about 20 minutes).
For measuring depth
* Maximum tolerance does not include quantization error (± 1 count).
Warning
* Maximum tolerance does not include quantization error (± 1 count).
Feature
A digital type for depth measurement. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. A fine round bar stylus with a tip of Φ1.5 mm that can measure small holes and grooves. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a hold function. With auto-off function (about 20 minutes).
* Measurement range (mm): 0-150 * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.04 * Base width (mm): 100
Use
For measuring depth

Ulasan Produk

Tidak ada ulasan