SK (Niigata Seiki) Jangka Sorong Pengukur Diameter Tali Kawat (Jangka Pengukur Kawat Sling)

Sebelum PPN:
Rp6.699.900
Spesifikasi
Depth BarNone
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. The diameter of the wire rope can be measured stably with a disk-shaped stylus with a diameter of 20 mm. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a hold function. With auto-off function (about 20 minutes).
For measuring the measured diameter of wire rope
* Maximum tolerance does not include quantization error (± 1 count). * The maximum measured diameter of the rope diameter is 38 mm.
Warning
* Maximum tolerance does not include quantization error (± 1 count). * The maximum measured diameter of the rope diameter is 38 mm.
Feature
Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. The diameter of the wire rope can be measured stably with a disk-shaped stylus with a diameter of 20 mm. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a hold function. With auto-off function (about 20 minutes).
* Measurement range (mm): 0-100 * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.05
Use
For measuring the measured diameter of wire rope

Ulasan Produk

Tidak ada ulasan