SK (Niigata Seiki) Dial Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeLeverage
Type of Scale0-40-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is convenient for unevenness and straightness measurement in "narrow places" where dial gauges cannot be used. It is a long stylus type that can measure deep places that cannot be measured even with a normal dial indicator. The stylus is a ruby sphere with high wear resistance, no electricity, and no magnetism. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Jewels are incorporated in each bearing. The scale plate is green.
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, touch of a shaft, and squareness.
* Only WTI-80RL and WTI-80WL can be replaced with the stylus.
Warning
* Only WTI-80RL and WTI-80WL can be replaced with the stylus.
Feature
It is convenient for unevenness and straightness measurement in "narrow places" where dial gauges cannot be used. It is a long stylus type that can measure deep places that cannot be measured even with a normal dial indicator. The stylus is a ruby sphere with high wear resistance, no electricity, and no magnetism. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Jewels are incorporated in each bearing. The scale plate is green.
* Measurement range (mm): 0.8 * Scale (mm): 0.01 * Return error (μm): 9 * Measuring force (N): 0.2 or less * Indication error for the entire measurement range (μm): 13 * Repeating accuracy ( μm): 3
Use
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, touch of a shaft, and squareness.

Ulasan Produk

Tidak ada ulasan