SK (Niigata Seiki) Digital Indicator (Indikator Dial Stroke Panjang)
#Grup produk P113731745
Sebelum PPN:
Rp2.899.900 - Rp3.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Supply | CR2032 (included for testing) |
|---|---|
| Type | Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a digital indicator with waterproof and dustproof performance of waterproof protection class IP65. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It is a small type and suitable for use in narrow spaces. With preset, hold, and tolerance setting functions. With a function to switch the measurement direction (+-). With ABC / INC switching function. Comes with an analog display (display range: ± 0.025 mm, scale: 0.001 mm). It has a sleep mode (about 5 minutes) and an auto-off function (about 8 hours). Two types of back lids are included, a flat type and a type with ear fittings.
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
* The instruction error for the entire measurement range does not include the quantization error (± 1 count).
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
* The instruction error for the entire measurement range does not include the quantization error (± 1 count).
Warning
* The instruction error for the entire measurement range does not include the quantization error (± 1 count).Feature
It is a digital indicator with waterproof and dustproof performance of waterproof protection class IP65. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It is a small type and suitable for use in narrow spaces. With preset, hold, and tolerance setting functions. With a function to switch the measurement direction (+-). With ABC / INC switching function. Comes with an analog display (display range: ± 0.025 mm, scale: 0.001 mm). It has a sleep mode (about 5 minutes) and an auto-off function (about 8 hours). Two types of back lids are included, a flat type and a type with ear fittings.* Measurement range (mm): 12.7 * Minimum reading (mm): 0.001 * Minimum display value (mm): 0.001 * Return error (μm): 4 * Measuring force (N): 1.5 or less * Indication error for the entire measurement range (μm): 7 * Repeat precision (μm): 2
Use
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20Indicator%20(Indikator%20Dial%20Stroke%20Panjang)/kpP113731745-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
