SK (Niigata Seiki) S-Line Cylinder Gauge

Sebelum PPN:
Rp24.999.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-end model "S line series" that pursues high functionality and high performance. High-precision measurement is realized by combining with the S-line dial comparator (sold separately). A ruby meter with excellent durability and a wide range of workpiece support. Invar steel with a low thermal expansion rate is used for the tube, which is not easily affected by temperature changes and can maintain high quality for a long time. An internal precision transfer segment accurately transfers the movement of the contact pin to the instrument without recoil.
For inner diameter measurement
* Measuring instruments such as dial gauges are not included. * Each accuracy does not include the separately sold dial gauge. * Mountable measuring instrument Stem diameter (mm): Φ8 * Mountable dial gauge is intended for lengths from the stem base to the stylus of 40 mm or more.
Warning
* Measuring instruments such as dial gauges are not included. * Each accuracy does not include the separately sold dial gauge. * Mountable measuring instrument Stem diameter (mm): Φ8 * Mountable dial gauge is intended for lengths from the stem base to the stylus of 40 mm or more.
Feature
It is a high-end model "S line series" that pursues high functionality and high performance. High-precision measurement is realized by combining with the S-line dial comparator (sold separately). A ruby meter with excellent durability and a wide range of workpiece support. Invar steel with a low thermal expansion rate is used for the tube, which is not easily affected by temperature changes and can maintain high quality for a long time. An internal precision transfer segment accurately transfers the movement of the contact pin to the instrument without recoil.
* Measurement range (mm): 12-20 * Effective stroke of stylus (mm): 0.9 * Wide range accuracy (μm): 3 * Repeat accuracy (μm): 0.5 * Replacement rod (mm): 12, 13, 14, 15, 16, 17, 18, 19, 20 * Replacement washer (mm): 0.5
Use
For inner diameter measurement

Ulasan Produk

Tidak ada ulasan