SK (Niigata Seiki) Vernier Caliper Inspection Gauge Block Set

Sebelum PPN:
Rp4.099.900 - Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set for accuracy inspection that combines block gauges according to the size of calipers. To guarantee the accuracy, it comes with an inspection table that shows the values at the time of inspection. The block gauge is equivalent to Level 2. Comes with a special aluminum case.
For accuracy inspection of calipers
* JCSS calibration service and custom-made products are not supported.
Warning
* JCSS calibration service and custom-made products are not supported.
Feature
A set for accuracy inspection that combines block gauges according to the size of calipers. To guarantee the accuracy, it comes with an inspection table that shows the values at the time of inspection. The block gauge is equivalent to Level 2. Comes with a special aluminum case.
* Coefficient of thermal expansion: 11.5x10-6 / K * Cross-sectional Dimensions (mm): 35 {0-(-0.3)} x9 {(-0.05)-(-0.2)} * Dimensional tolerance 75mm (μm): ± 1.00 (difference width 0.35) * Dimensional tolerance 150 mm (μm): ± 1.60 (difference width 0.40)
Use
For accuracy inspection of calipers

Ulasan Produk

Tidak ada ulasan