SK (Niigata Seiki) Digital Depth Gauge with Hook (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-2725-92
Depth BarIncluded
Power SupplyCR2032 (included for testing)
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital type for depth measurement. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. With the tip hook shape, it is possible to measure uneven parts inside the hole. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a preset function. Comes with a hold function. With auto-off function (about 20 minutes).
For depth measurement and pinch measurement by hook shape
* Maximum tolerance does not include quantization error (± 1 count).
Warning
* Maximum tolerance does not include quantization error (± 1 count).
Feature
A digital type for depth measurement. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. With the tip hook shape, it is possible to measure uneven parts inside the hole. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a preset function. Comes with a hold function. With auto-off function (about 20 minutes).
* Measurement range (mm): 0-150 (depth: 2.1-150) * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.03 * Base width (mm): 100
Use
For depth measurement and pinch measurement by hook shape

Ulasan Produk

Tidak ada ulasan