SK (Niigata Seiki) Digital Depth Gauge (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital type for depth measurement. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. One-sided base type ideal for depth measurement in narrow spaces. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a hold function. With auto-off function (about 20 minutes).
For measuring depth
* Maximum tolerance does not include quantization error (± 1 count).
Warning
* Maximum tolerance does not include quantization error (± 1 count).
Feature
A digital type for depth measurement. Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. One-sided base type ideal for depth measurement in narrow spaces. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a hold function. With auto-off function (about 20 minutes).
* Measurement range (mm): 0-150 * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.03 * Base width (mm): 62.5
Use
For measuring depth

Ulasan Produk

Tidak ada ulasan