SK (Niigata Seiki) Digital Universal Tractor

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-2725-96
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A precision angle measuring instrument that is easy to read with a digital display. It can be used in three modes: 90 °, 180 ° and 360 °. The display can be switched between "°" and "'". +-With direction switching function. Zero can be set at any position. Comes with a function to switch the vertical rotation of LCD characters. Even if the battery is replaced, the angle is memorized. Comes with an acute-angled attachment.
For angle measurement, assembly, and processing standards for machines, dies, jigs, tools, etc.
* Instrumental error does not include quantization error (± 1 count). * Body Dimension and mass do not include blades.
Warning
* Instrumental error does not include quantization error (± 1 count). * Body Dimension and mass do not include blades.
Feature
A precision angle measuring instrument that is easy to read with a digital display. It can be used in three modes: 90 °, 180 ° and 360 °. The display can be switched between "°" and "'". +-With direction switching function. Zero can be set at any position. Comes with a function to switch the vertical rotation of LCD characters. Even if the battery is replaced, the angle is memorized. Comes with an acute-angled attachment.
* Measurement range (°): 0-360 * Minimum reading (', °): 1, 0.01 * Instrumental error (', °): ± 5, 0.08 * Power supply: CR2032 (included for testing)
Use
For angle measurement, assembly, and processing standards for machines, dies, jigs, tools, etc.

Ulasan Produk

Tidak ada ulasan