SK (Niigata Seiki) Mini Microscope Base Included

Sebelum PPN:
Rp19.999.900
Spesifikasi
Frame Rate30 frames / second
InterfaceUSB 2.0
Main FunctionsStill image (bmp) / video (AVI) shooting and storage function, simple measurement (line, continuous line, radius circle, diameter circle, 3-point circle, angle)
Sensor1/4CMOS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a mini microscope that is easy to focus due to the wide magnification of 10 to 230 times and the attached base. Equipped with a 1.3 megapixel sensor, it enables high-quality recording and observation. With a built-in white LED at the tip, it is possible not only to use it in a place without lighting, but also to observe and shoot in the same state regardless of external light. It is possible to measure and analyze still images and moving objects with abundant drawing and measurement tools. Equipped with a polarization (PL) filter that prevents diffuse reflection and sharpens the image. Comes with a shutter switch on the main unit.
For inspection of cracks and surface deterioration of mechanical parts such as metals, fibers, and resins
Feature
It is a mini microscope that is easy to focus due to the wide magnification of 10 to 230 times and the attached base. Equipped with a 1.3 megapixel sensor, it enables high-quality recording and observation. With a built-in white LED at the tip, it is possible not only to use it in a place without lighting, but also to observe and shoot in the same state regardless of external light. It is possible to measure and analyze still images and moving objects with abundant drawing and measurement tools. Equipped with a polarization (PL) filter that prevents diffuse reflection and sharpens the image. Comes with a shutter switch on the main unit.
* Supported OS: Windows XP / Vista / 7/8/10, Mac OSX 10.5 or later * Resolution: 1280x1024 pixels (SXGA), approx. 1.3 million pixels * Lighting: White LEDx8 * Exposure, correction: automatic exposure, automatic correction, automatic color Balance / Saturation / Contrast correction * Magnification (times): 10-230
Use
For inspection of cracks and surface deterioration of mechanical parts such as metals, fibers, and resins

Ulasan Produk

Tidak ada ulasan